Standard FPC Wall Plate, Titanium

Item #: 0244304

Cat #: AD2WP-TM

UPC: 786776187496

$ 19.34 EA
Company wide:
0 in stock
Documents & Guides
Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 5.29", Titanium

Overview

Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 5.29", Titanium
Also known as: 786776187496, AD2WP-TM, WMDAD2WPTM

Specifications

Type: Wallplate
Color: Titanium
Type: Wallplate
Color: Titanium