Standard FPC Wall Plate, Satin Nickel

Item #: 0244303

Cat #: AD2WP-SN

UPC: 786776187533

$ 101.28 EA
Company wide:
0 in stock
Documents & Guides
Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 5.29", Satin Nickel

Overview

Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 5.29", Satin Nickel
Also known as: 786776187533, AD2WP-SN, WMDAD2WPSN

Features & Benefits

  • Non-glass-filled polyester material offers superior UV resistance; eliminates fiberbloom associated with fiberglass
  • Provides excellent chemical resistance to a broad range of solvents, alkalis and acids
  • Resists cracking and provides excellent impact resistance
  • Lighter-weight than fiberglass
  • PolyPro WiFi Enclosure provides wireless equipment protection not impeding WiFi or WLAN signals. This PolyPro WiFi Type 4X, D16148WF item measures 16.12x14.01x8.35 inches with a material of Polyester colored Lt Gray.
  • Easy, dustless in-field modifications using standard tools
  • Overlapping tongue-and-groove raised cover and gasket provide secure Type 4X seal
  • Removable snap-hinge cover allows for easy access to cover and body for modifications
  • Molded layout grid on inside of body and solid covers assists with component mounting
  • Molded-in embosses for rear panel mounting

Specifications

Type: Wallplate
Color: Satin Nickel
Type: Wallplate
Color: Satin Nickel