Standard FPC Wall Plate, Oil Rubbed Bronze

Item #: 0244302

Cat #: AD2WP-OB

UPC: 786776187526

$ 101.28 EA
Company wide:
0 in stock
Documents & Guides
Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 5.29", Oil Rubbed Bronze

Overview

Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 5.29", Oil Rubbed Bronze
Also known as: 786776187526, AD2WP-OB, WMDAD2WPOB

Specifications

Type: Wallplate
Color: Oil-Rubbed Bronze
Type: Wallplate
Color: Oil-Rubbed Bronze