Standard FPC Wall Plate, Mirror White

Item #: 0244301

Cat #: AD2WP-MW

UPC: 786776187564

$ 90.89 EA
Company wide:
0 in stock
Documents & Guides
Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 5.29", Mirror White

Overview

Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 5.29", Mirror White
Also known as: 786776187564, AD2WP-MW, WMDAD2WPMW

Specifications

Type: Wallplate
Color: White
Type: Wallplate
Color: White