Standard FPC Wall Plate, Brushed Stainless

Item #: 0244300

Cat #: AD2WP-MS

UPC: 786776187557

$ 101.28 EA
Company wide:
0 in stock
Documents & Guides
Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 5.29", Brushed Stainless

Overview

Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 5.29", Brushed Stainless
Also known as: 786776187557, AD2WP-MS, WMDAD2WPMS

Specifications

Type: Wallplate
Color: Brushed Stainless
Type: Wallplate
Color: Brushed Stainless