Standard FPC Wall Plate, Mirror Black

Item #: 0244299

Cat #: AD2WP-MB

UPC: 786776187540

$ 90.89 EA
Company wide:
0 in stock
Documents & Guides
Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 5.29", Mirror Black

Overview

Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 5.29", Mirror Black
Also known as: 786776187540, AD2WP-MB, WMDAD2WPMB

Specifications

Type: Wallplate
Color: Black
Type: Wallplate
Color: Black