Standard FPC Wall Plate, Graphite

Item #: 0244298

Cat #: AD2WP-GR

UPC: 786776187489

$ 19.34 EA
Company wide:
0 in stock
Documents & Guides
Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 5.29", Graphite

Overview

Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 5.29", Graphite
Also known as: 786776187489, AD2WP-GR, WMDAD2WPGR

Specifications

Type: Wallplate
Color: Graphite
Type: Wallplate
Color: Graphite