Standard FPC Wall Plate, Bronze

Item #: 0244294

Cat #: AD2WP-BR

UPC: 786776187472

$ 19.34 EA
Company wide:
0 in stock
Documents & Guides
Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 5.29", Bronze

Overview

Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 5.29", Bronze
Also known as: 786776187472, AD2WP-BR, WMDAD2WPBR

Specifications

Type: Wallplate
Color: Bronze
Type: Wallplate
Color: Bronze