Compact FPC Wall Plate, Gloss White

Item #: 0244293

Cat #: AD1WP-WH

UPC: 786776187403

$ 9.35 EA
Company wide:
0 in stock
Documents & Guides
Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Gloss White

Overview

Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Gloss White
Also known as: 786776187403, AD1WP-WH, WMDAD1WPWH

Specifications

Color: Gloss White
Type: Wallplate
Color: Gloss White
Type: Wallplate