Compact FPC Wall Plate, Titanium

Item #: 0244292

Cat #: AD1WP-TM

UPC: 786776187397

$ 9.35 EA
Company wide:
0 in stock
Documents & Guides
Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Titanium

Overview

Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Titanium
Also known as: 786776187397, AD1WP-TM, WMDAD1WPTM

Specifications

Type: Wallplate
Color: Titanium
Type: Wallplate
Color: Titanium