Compact FPC Wall Plate, Satin Nickel

Item #: 0244291

Cat #: AD1WP-SN

UPC: 786776187434

$ 58.70 EA
Company wide:
0 in stock
Documents & Guides
Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Satin Nickel

Overview

Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Satin Nickel
Also known as: 786776187434, AD1WP-SN, WMDAD1WPSN

Specifications

Type: Wallplate
Color: Satin Nickel
Type: Wallplate
Color: Satin Nickel