Compact FPC Wall Plate, Oil Rubbed Bronze

Item #: 0244290

Cat #: AD1WP-OB

UPC: 786776187427

$ 58.70 EA
Company wide:
0 in stock
Documents & Guides
Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Oil Rubbed Bronze

Overview

Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Oil Rubbed Bronze
Also known as: 786776187427, AD1WP-OB, WMDAD1WPOB

Specifications

Type: Wallplate
Color: Oil-Rubbed Bronze
Type: Wallplate
Color: Oil-Rubbed Bronze