Compact FPC Wall Plate, Mirror White

Item #: 0244289

Cat #: AD1WP-MW

UPC: 786776187465

$ 52.87 EA
Company wide:
0 in stock
Documents & Guides
Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Mirror White

Overview

Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Mirror White
Also known as: 786776187465, AD1WP-MW, WMDAD1WPMW

Specifications

Type: Wallplate
Color: Mirror White
Type: Wallplate
Color: Mirror White