Compact FPC Wall Plate, Brushed Stainless

Item #: 0244288

Cat #: AD1WP-MS

UPC: 786776187458

$ 58.70 EA
Company wide:
0 in stock
Documents & Guides
Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Brushed Stainless

Overview

Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Brushed Stainless
Also known as: 786776187458, AD1WP-MS, WMDAD1WPMS

Specifications

Type: Wallplate
Color: Brushed Stainless
Gangs: 1
Type: Wallplate
Gangs: 1
Color: Brushed Stainless