Compact FPC Wall Plate, Mirror Black

Item #: 0244287

Cat #: AD1WP-MB

UPC: 786776187441

$ 52.87 EA
Company wide:
0 in stock
Documents & Guides
Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Mirror Black

Overview

Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Mirror Black
Also known as: 786776187441, AD1WP-MB, WMDAD1WPMB

Specifications

Type: Wallplate
Color: Black
Gangs: 1
Type: Wallplate
Gangs: 1
Color: Black