Compact FPC Wall Plate, Graphite

Item #: 0244286

Cat #: AD1WP-GR

UPC: 786776187380

$ 9.35 EA
Company wide:
0 in stock
Documents & Guides
Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Graphite

Overview

Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Graphite
Also known as: 786776187380, AD1WP-GR, WMDAD1WPGR

Specifications

Type: Wallplate
Color: Graphite
Gangs: 1
Type: Wallplate
Gangs: 1
Color: Graphite