Compact FPC Wall Plate, Brushed Stainless Steel

Item #: 0244285

Cat #: AD1WP-BS

UPC: 786776187410

$ 58.70 EA
Company wide:
0 in stock
Documents & Guides
Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Brushed Stainless Steel

Overview

Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Brushed Stainless Steel
Also known as: 786776187410, AD1WP-BS, WMDAD1WPBS

Specifications

Type: Wallplate
Color: Brushed Stainless
Gangs: 1
Type: Wallplate
Gangs: 1
Color: Brushed Stainless