Compact FPC Wall Plate, Bronze

Item #: 0244283

Cat #: AD1WP-BR

UPC: 786776187373

$ 9.35 EA
Company wide:
0 in stock
Documents & Guides
Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Bronze

Overview

Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 3.45", Bronze
Also known as: 786776187373, AD1WP-BR, WMDAD1WPBR

Specifications

Type: Wallplate
Gangs: 1
Color: Bronze
Type: Wallplate
Color: Bronze
Gangs: 1