Plug-In Outlet Center Unit, 6 Outlets, 15A, 120V, Lighted Switch, 6' Cord

Item #: 0244254

Cat #: PR610N

UPC: 786776130072

$ 49.63 EA
Company wide:
0 in stock
Plug-In Outlet Center Unit, 6 Outlets, 15A, 120V, Lighted Switch, 6' Cord, Value Grade Surge

Overview

Plug-In Outlet Center Unit, 6 Outlets, 15A, 120V, Lighted Switch, 6' Cord, Value Grade Surge
Also known as: 786776130072, PR610N, WMDPR610N

Specifications

Type: Power Strip
Amps: 15
Color: White
Length: 6 ft
Type: Power Strip
Color: White
Amps: 15
Length: 6 ft