1/2 IN (13 MM), PLASTIC POLYET HYLENE NM

Item #: 0244250
Cat #: PS-150
UPC: 032076661502
Call for price
Company wide:
0 in stock
Cable Size: 14 Awg, Cable Type: Non-metallic, Staple Size: 0.5in, Material: Plastic, Color: White

Overview

Cable Size: 14 Awg, Cable Type: Non-metallic, Staple Size: 0.5in, Material: Plastic, Color: White
Also known as: 032076661502, PS-150, GARPS150

Specifications

Material: Plastic
Color: White
Material: Plastic
Color: White

Customer Reviews

No reviews for this product
(0)