WM 77001N 8 OUTLET SURGE STRIP W/FA

Item #: 0244229

Cat #: 77001N

UPC: 024006000024

$ 79.94 EA
Company wide:
0 in stock
Documents & Guides
WMD 77001N 8 OUTLET SURGE STR

Overview

WMD 77001N 8 OUTLET SURGE STR
Also known as: 024006000024, 77001N, WMD77001N

Specifications

Phase: 1
Type: Outlet Strip
Phase: 1
Type: Outlet Strip