600 MCM Copper Compression Lug

Item #: 0244220

Cat #: CLND-600-12-134

UPC: 783669647143

$ 70.52 EA
Company wide:
122 in stock
Surecrimp Copper Compression Lug, Conductor Size 600, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 600, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Manufactured from high strength seamless copper tubing, Electro-Tin plated, Maximum conductivity and excellent crimping characteristics, Long barrel length with chamfered entry Color Coded, UL 486A/B 90° C Listed and CSA Certified for 600 Volts, 500 kcmil - 8 AWG, #8 - # 2 SOL UL467 Listed for grounding and bonding applications, Meets NEBS Level 3 requirements, If proper high voltage spacing and insulation techniques are used, may be used for high voltage applications up to 35KV, Expanded Conductor Range with ILSCO dieless tools and Burndy Y644M dieless tool, For Copper Conductor only, Ilsco connectors are UL Listed and CSA Certified with ILSCO or other Manufacturers' tools, Refer to Tool and Die Charts under reference tab, UL File E6207, For Bent Tang options search CLN9 or CLN4.

Also known as: 783669647143, CLND-600-12-134, ILSCLND60012134

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Color: Green
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 600
Stud Size: 1/2 in
Color: Green
Mounting: 2-Hole
Allowable Gauge Range: 600
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in