SVGA Module

Item #: 0244191

Cat #: CM2-U2SVGA-WH

UPC: 786776092608

$ 1.88 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic, 2A, SVGA Module. Size: 0.57" x 0.76". White.

Overview

Non-Metallic, 2A, SVGA Module. Size: 0.57" x 0.76". White.
Also known as: 786776092608, CM2-U2SVGA-WH, WMDCM2U2SVGAWH

Specifications

Material: Plastic
Color: White
Material: Plastic
Color: White