Unloaded Dual ST Adapter Module, Non-Metallic, Gray

Item #: 0244186

Cat #: CM2-U2ST-G

UPC: 786776019063

$ 1.82 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic, 2A, Unloaded Dual ST Adapter Module. Gray.

Overview

Non-Metallic, 2A, Unloaded Dual ST Adapter Module. Gray.
Also known as: 786776019063, CM2-U2ST-G, WMDCM2U2STG

Specifications

Color: Gray
Material: Plastic
Color: Gray
Material: Plastic