Unloaded Dual ST Adapter Module, Non-Metallic, Black

Item #: 0244182

Cat #: CM2-U2ST-BK

UPC: 786776019056

$ 1.82 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic, 2A, Unloaded Dual ST Adapter Module. Black.

Overview

Non-Metallic, 2A, Unloaded Dual ST Adapter Module. Black.
Also known as: 786776019056, CM2-U2ST-BK, WMDCM2U2STBK

Specifications

Color: Black
Material: Plastic
Color: Black
Material: Plastic