Unloaded Duplex SC Adapter Module, Non-Metallic, White

Item #: 0244180

Cat #: CM2-U2SC-WH

UPC: 786776019032

$ 1.82 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic, 2A, Unloaded Duplex SC Adapter Module. White.

Overview

Non-Metallic, 2A, Unloaded Duplex SC Adapter Module. White.
Also known as: 786776019032, CM2-U2SC-WH, WMDCM2U2SCWH

Specifications

Material: Plastic
Color: White
Material: Plastic
Color: White