Unloaded Duplex SC Adapter Module, Non-Metallic, Gray

Item #: 0244178

Cat #: CM2-U2SC-GY

UPC: 786776019025

$ 1.82 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic, 2A, Unloaded Duplex SC Adapter Module. Gray.

Overview

Non-Metallic, 2A, Unloaded Duplex SC Adapter Module. Gray.
Also known as: 786776019025, CM2-U2SC-GY, WMDCM2U2SCGY

Specifications

Color: Light Gray
Material: Plastic
Color: Light Gray
Material: Plastic