Unloaded Duplex SC Adapter Module, Non-Metallic, Gray

Item #: 0244177

Cat #: CM2-U2SC-G

UPC: 786776019018

$ 1.82 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic, 2A, Unloaded Duplex SC Adapter Module. Gray.

Overview

Non-Metallic, 2A, Unloaded Duplex SC Adapter Module. Gray.
Also known as: 786776019018, CM2-U2SC-G, WMDCM2U2SCG

Specifications

Color: Gray
Material: Plastic
Color: Gray
Material: Plastic