Unloaded Duplex SC Adapter Module, Non-Metallic, Black

Item #: 0244176

Cat #: CM2-U2SC-BK

UPC: 786776019001

$ 1.82 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic, 2A, Unloaded Duplex SC Adapter Module. Black.

Overview

Non-Metallic, 2A, Unloaded Duplex SC Adapter Module. Black.
Also known as: 786776019001, CM2-U2SC-BK, WMDCM2U2SCBK

Specifications

Color: Black
Material: Plastic
Color: Black
Material: Plastic