Dual Unloaded Flushmount Module, Non-Metallic, Gray

Item #: 0244174

Cat #: CM2-U2NOR-G

UPC: 786776018554

$ 2.68 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic, 2A, Dual Flushmount NORDX/CDT Unloaded Module. Gray.

Overview

Non-Metallic, 2A, Dual Flushmount NORDX/CDT Unloaded Module. Gray.
Also known as: 786776018554, CM2-U2NOR-G, WMDCM2U2NORG

Specifications

Color: Gray
Material: Plastic
Color: Gray
Material: Plastic