Single Unloaded Flushmount Module, Non-Metallic, White

Item #: 0244169

Cat #: CM2-U1NOR-WH

UPC: 786776018424

$ 2.36 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic, 2A, Single Flushmount NORDX/CDT Unloaded Module. White.

Overview

Non-Metallic, 2A, Single Flushmount NORDX/CDT Unloaded Module. White.
Also known as: 786776018424, CM2-U1NOR-WH, WMDCM2U1NORWH

Specifications

Material: Plastic
Color: White
Material: Plastic
Color: White