Single Unloaded Flushmount Module, Non-Metallic, Gray

Item #: 0244168

Cat #: CM2-U1NOR-GY

UPC: 786776018417

$ 2.36 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic, 2A, Single Flushmount NORDX/CDT Unloaded Module. Gray.

Overview

Non-Metallic, 2A, Single Flushmount NORDX/CDT Unloaded Module. Gray.
Also known as: 786776018417, CM2-U1NOR-GY, WMDCM2U1NORGY

Specifications

Color: Light Gray
Material: Plastic
Color: Light Gray
Material: Plastic