Single Unloaded Flushmount Module, Non-Metallic, Black

Item #: 0244164

Cat #: CM2-U1NOR-BK

UPC: 786776018394

$ 2.36 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic, 2A, Single Flushmount NORDX/CDT Unloaded Module. Black.

Overview

Non-Metallic, 2A, Single Flushmount NORDX/CDT Unloaded Module. Black.
Also known as: 786776018394, CM2-U1NOR-BK, WMDCM2U1NORBK

Specifications

Color: Black
Material: Plastic
Color: Black
Material: Plastic