Single Unloaded Systimax Module, Non-Metallic, Gray

Item #: 0244161

Cat #: CM2-U1ATT-G

UPC: 786776018301

$ 2.29 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic, 2A, Single Unloaded Systimax Module. Gray.

Overview

Non-Metallic, 2A, Single Unloaded Systimax Module. Gray.
Also known as: 786776018301, CM2-U1ATT-G, WMDCM2U1ATTG

Specifications

Color: Gray
Material: Plastic
Color: Gray
Material: Plastic