Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0243993

Cat #: FD1015

UPC: 786679312100

$ 483.99 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker

Overview

Series C NEMA F-frame Molded Case Circuit Breaker

Eaton’s molded case circuit breakers are used to provide circuit protection in various industry applications, where they protect against overloads and short circuits in conductors. These circuit breakers are applied in panelboards, switchboards, motor control centers, control panels, combination starters, individual enclosures, and bus duct plug-in units.

Also known as: 786679312100, FD1015, CUTFD1015

Specifications

Mounting: Panel
Volts DC: 125
Poles: 1
Amps: 15
Volts AC: 347
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 1
Volts AC: 347
Volts DC: 125
Amps: 15
Interrupt Rating AC: 18 kA