Surface Style Cover with Floor Insert, Black

Item #: 0243952

Cat #: EFB45CTBK

UPC: 786564086451

$ 629.42 EA
Company wide:
2 in stock
Surface Style Floor Cover Assembly with Insert, Material/Finish: Die Cast Aluminum/Black

Overview

Surface Style Floor Cover Assembly with Insert, Material/Finish: Die Cast Aluminum/Black
Also known as: 786564086451, EFB45CTBK, WMDEFB45CTBK

Specifications

Color: Black
Width: 12.500 in
Material: Aluminum
Depth: 16.375 in
Height: 0.200 in
Color: Black
Material: Aluminum
Height: 0.200 in
Width: 12.500 in
Depth: 16.375 in