Floor Box, Rectangular, (4) Compartment, Depth: 5", 1/2 & 3/4" KOs

Item #: 0243845

Cat #: AF3-NC

UPC: 786564519348

$ 502.75 EA
Company wide:
0 in stock
Floor Box, Rectangular, (4) Compartment, Depth: 5 Inch, 1/2 & 3/4 Inch Knockouts, Housing: Die Cast Aluminum, Brown Carpet Lid.

Overview

Floor Box, Rectangular, (4) Compartment, Depth: 5 Inch, 1/2 & 3/4 Inch Knockouts, Housing: Die Cast Aluminum, Brown Carpet Lid.
Also known as: 786564519348, AF3-NC, WMDAF3NC

Specifications

Color: Brown
Depth: 5 in
Material: Aluminum
Color: Brown
Material: Aluminum
Depth: 5 in