FLR BX ACTIVATION GRAY

Item #: 0243841

Cat #: 881AV3CTCGY

UPC: 786564074922

$ 203.20 EA
Company wide:
0 in stock
For 881 PVC Floor Box. Kit complete with one (1) 20A duplex 881AV3CTCBS receptacle, (receptacle can be wired as standard receptacle or isolated ground), flange and slide holder, 881ADP Adapter and 881DIV Divider. Provided with Wiremold CM Series Open System unloaded adapter, Ortronics® Series II and TracJack adapters and Extron® Electronics MAAP adapter. CAUTION: Not for use on concrete pours less than 4 1/2" [114mm]. Not for use when concrete is the finished floor. Use only for tile, carpet and

Overview

For 881 PVC Floor Box. Kit complete with one (1) 20A duplex 881AV3CTCBS receptacle, (receptacle can be wired as standard receptacle or isolated ground), flange and slide holder, 881ADP Adapter and 881DIV Divider. Provided with Wiremold CM Series Open System unloaded adapter, Ortronics® Series II and TracJack adapters and Extron® Electronics MAAP adapter. CAUTION: Not for use on concrete pours less than 4 1/2" [114mm]. Not for use when concrete is the finished floor. Use only for tile, carpet and
Also known as: 786564074922, 881AV3CTCGY, WMD881AV3CTCGY

Specifications

No Specifications Available