Dual Service Furniture Feed Cover, Aluminum

Item #: 0243831

Cat #: 8814FFCTCAL

UPC: 786564074809

$ 183.81 EA
Company wide:
0 in stock
6" Round, Furniture Feed Cover Assembly, Evolution 6AT Series, Style: Surface, Metallic, Cover Type: Screw Plug - (1) 3/4", (1) 2 to 1-1/4". Material/Finish: Aluminum/Aluminum Powder-Coat, For Tile, Carpet and Wood Flooring. Includes: (1) 3/4" Conduit Connector, (1) 1-1/4" Conduit Connector and (1) Service Divider. Caution: Not for Use on Concrete Pours Less Than 4 1/2"; Not For Use When Concrete is the Finished Floor.

Overview

6" Round, Furniture Feed Cover Assembly, Evolution 6AT Series, Style: Surface, Metallic, Cover Type: Screw Plug - (1) 3/4", (1) 2 to 1-1/4". Material/Finish: Aluminum/Aluminum Powder-Coat, For Tile, Carpet and Wood Flooring. Includes: (1) 3/4" Conduit Connector, (1) 1-1/4" Conduit Connector and (1) Service Divider. Caution: Not for Use on Concrete Pours Less Than 4 1/2"; Not For Use When Concrete is the Finished Floor.
Also known as: 786564074809, 8814FFCTCAL, WMD8814FFCTCAL

Specifications

Material: Aluminum
Material: Aluminum