ACCESS FLOORBOX FURNITUREFEED-IVORY

Item #: 0243814

Cat #: 861FFTCVY

UPC: 786564013839

$ 130.10 EA
Company wide:
0 in stock
Cover has two 1/2" trade size conduits and one 3/4" trade size threaded conduit opening for feeding cables and wires through the floor. Flush flanges available in a variety of colors/finishes. Slide covers match painted flange colors. Aluminum and brass covers shipped with black slide covers. Brass flange also available with nonmetallic brass-color slide holder. Die-cast aluminum construction with three 1/2" trade size knockouts: two on the sides and one on the bottom. 18 cu. in. [295 cu.cm] cap

Overview

Cover has two 1/2" trade size conduits and one 3/4" trade size threaded conduit opening for feeding cables and wires through the floor. Flush flanges available in a variety of colors/finishes. Slide covers match painted flange colors. Aluminum and brass covers shipped with black slide covers. Brass flange also available with nonmetallic brass-color slide holder. Die-cast aluminum construction with three 1/2" trade size knockouts: two on the sides and one on the bottom. 18 cu. in. [295 cu.cm] cap
Also known as: 786564013839, 861FFTCVY, WMD861FFTCVY

Specifications

Knockout Diameter: 1/2 in
Color: Ivory
Material: Aluminum
Cubic Inches: 18 in³
Knockout Diameter: 1/2 in
Material: Aluminum
Color: Ivory
Cubic Inches: 18 in³