ACCESS FLOORBOX FURNITUREFEED-GRAY

Item #: 0243813

Cat #: 861FFTCGY

UPC: 786564013419

$ 124.53 EA
Company wide:
0 in stock
Cover has two 1/2" trade size conduits and one 3/4" trade size threaded conduit opening for feeding cables and wires through the floor. Flush flanges available in a variety of colors/finishes. Slide covers match painted flange colors. Aluminum and brass covers shipped with black slide covers. Brass flange also available with nonmetallic brass-color slide holder. Die-cast aluminum construction with three 1/2" trade size knockouts: two on the sides and one on the bottom. 18 cu. in. [295 cu.cm] cap

Overview

Cover has two 1/2" trade size conduits and one 3/4" trade size threaded conduit opening for feeding cables and wires through the floor. Flush flanges available in a variety of colors/finishes. Slide covers match painted flange colors. Aluminum and brass covers shipped with black slide covers. Brass flange also available with nonmetallic brass-color slide holder. Die-cast aluminum construction with three 1/2" trade size knockouts: two on the sides and one on the bottom. 18 cu. in. [295 cu.cm] cap
Also known as: 786564013419, 861FFTCGY, WMD861FFTCGY

Specifications

Knockout Diameter: 1/2 in
Color: Gray
Material: Aluminum
Cubic Inches: 18 in³
Knockout Diameter: 1/2 in
Material: Aluminum
Color: Gray
Cubic Inches: 18 in³