WOOD/RAISED AMD FLOOR BOX- ALL BRAS

Item #: 0243810

Cat #: 861AMDTCAB

UPC: 786564013815

$ 368.11 EA
Company wide:
0 in stock
All communication floor boxes accept up to four UTP connectors. Flush poke-thru-style flanges available. Slide covers match painted flange colors. Aluminum and brass flanges shipped with black slide cover. Brass flange also available with nonmetallic brass-color slide holder. Die-cast aluminum construction with three 1/2" trade size knockouts: two on the sides and one on the bottom. 18 cu. in. [295 cu. cm.] capacity. Requires a 4" [102mm] diameter hole and overall floor depth of 1" [25mm]. Inclu

Overview

All communication floor boxes accept up to four UTP connectors. Flush poke-thru-style flanges available. Slide covers match painted flange colors. Aluminum and brass flanges shipped with black slide cover. Brass flange also available with nonmetallic brass-color slide holder. Die-cast aluminum construction with three 1/2" trade size knockouts: two on the sides and one on the bottom. 18 cu. in. [295 cu. cm.] capacity. Requires a 4" [102mm] diameter hole and overall floor depth of 1" [25mm]. Inclu
Also known as: 786564013815, 861AMDTCAB, WMD861AMDTCAB

Specifications

Material: Brass, Aluminum
Material: Brass, Aluminum