Clamp Back, 1", Steel

Item #: 0243787

Cat #: CLB100

UPC: 781381187718

$ 2.48 EA
Company wide:
66 in stock
Clamp Back, 1 Inch, Steel, For Use With Rigid/IMC/EMT Conduit

Overview

Clamp Back, 1 Inch, Steel, For Use With Rigid/IMC/EMT Conduit

Appleton's clamp back provide spacing from the mounting surface when used with pipe clamps.

Also known as: 781381187718, CLB100, APPCLB100, Mineralaxe

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel