Aluminum Tile Flange, 1-Gang, Aluminum

Item #: 0243786

Cat #: 817TAL-GY

UPC: 786564079910

$ 106.59 EA
Company wide:
0 in stock
Tile Flange, 1-Gang, Aluminum, Gray. W x L: 3.48" x 4.524". For Use on: 880S1, 880M1, 880CS1-1, 880CM1-1 Floor Boxes in Tile Applications.

Overview

Tile Flange, 1-Gang, Aluminum, Gray. W x L: 3.48" x 4.524". For Use on: 880S1, 880M1, 880CS1-1, 880CM1-1 Floor Boxes in Tile Applications.
Also known as: 786564079910, 817TAL-GY, WMD817TALGY

Specifications

Material: Die Cast Aluminum
Color: Gray
Material: Die Cast Aluminum
Color: Gray