Panel For Concept Enclosure, 48" x 24", Steel

Item #: 0243777

Cat #: CP4824

UPC: 783510787004

$ 318.78 EA
Company wide:
9 in stock
Panel, 46.20x22.20, Size/Dims: fits 48.00x24.00, Material/Finish: Steel/White.

Overview

Panel, 46.20x22.20, Size/Dims: fits 48.00x24.00, Material/Finish: Steel/White.

nVent HOFFMAN HOFCP4824 panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510787004, CP4824, HOFCP4824

Features & Benefits

  • Painted white or conductive finish
  • Include a formed flange along any side that is longer than 22.20 in (564 mm)
  • Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Width: 24 in
Height: 48 in
Color: White
Material: Steel
Special Program: Hoffman On Demand
Width: 24 in
Color: White
Special Program: Hoffman On Demand
Height: 48 in
Material: Steel