Legrand RC3SHTCBKCR

Item #: 0243727

Cat #: RC3SHTCBKCR

UPC: 786564087991

$ 46.13 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
WMD RC3SHTCBKCR RC3 CONTROLLE

Overview

WMD RC3SHTCBKCR RC3 CONTROLLE
Also known as: 786564087991, RC3SHTCBKCR, WMDRC3SHTCBKCR

Features & Benefits

  • 10-mm brass internal/external bonding provision
  • Type 316 stainless steel quarter-turn latch with slotted insert
  • Large 3-mm-thick, flat gasketed gland plate(s)
  • Continuous seal gasket on door and gland plate(s)
  • Globally produced Zonex Enclosure certified to meet ATEX and IECEx standards for Zone 1 and Zone 2. This ZonEx ATEX- and IECEx-Certified EXE Design Type 4X, EXE16168SS61 item measures 16x16x8 in. with a material of SS 316, Brushed.
  • Operating temperature range: -40 C to +70 C standard polyurethane gasket
  • Increased safety: Ex e. IECEx e certified
  • 3-mm thick individual welded-on top and bottom wall-mounting brackets

Specifications

No Specifications Available