1
more

Breaker, Molded Case, 600A, 3P, 600V, 250 VDC, 35 kAIC, Type LD
Item #: 0243718
Cat #: LD3600
UPC: 786679341827
$ 7120.48 EA
Company wide:
1
in stock
Documents & Guides
600 Amp, 3-Pole Series C NEMA L-Frame Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 35 kAIC, 600 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals.
Overview
600 Amp, 3-Pole Series C NEMA L-Frame Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 35 kAIC, 600 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals.
Eaton Series C complete molded case circuit breaker Catalog#:LD3600 Eaton Series C complete molded case circuit breaker, L-frame, LD, Complete breaker, Fixed thermal, fixed magnetic trip, Three-pole, 600A, 600 Vac, 250 vdc
Also known as: 786679341827, LD3600, CUTLD3600
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 600 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 35 kA |
| Interrupt Rating AC: | 35 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 35 kA |
| Poles: | 3 |
| Amps: | 600 |
| Interrupt Rating DC: | 35 kA |