Surface Style Cover Assembly, Diameter: 8", Gray

Item #: 0243682

Cat #: 8CTC2GYTR

UPC: 786564089513

$ 611.01 EA
Company wide:
0 in stock
Documents & Guides
8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Tamper-Resistant Surface, Material/Finish: Die-Cast Aluminum/Gray Powder-Coat.

Overview

8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Tamper-Resistant Surface, Material/Finish: Die-Cast Aluminum/Gray Powder-Coat.
Also known as: 786564089513, 8CTC2GYTR, WMD8CTC2GYTR

Specifications

Mounting: Screw On
Color: Gray
Material: Aluminum
Mounting: Screw On
Material: Aluminum
Color: Gray