Surface Style Cover Assembly, Diameter: 8", Brass

Item #: 0243676

Cat #: 8CTC2BS

UPC: 786564089322

Company wide:
0 in stock
Documents & Guides
8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Surface, Material/Finish: Die-Cast Aluminum/Brass Powder-Coat.

Overview

8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Surface, Material/Finish: Die-Cast Aluminum/Brass Powder-Coat.
Also known as: 786564089322, 8CTC2BS, WMD8CTC2BS

Specifications

Mounting: Screw On
Material: Aluminum
Mounting: Screw On
Material: Aluminum