Surface Style Cover Assembly, 8" Round, Black

Item #: 0243671

Cat #: 8CTC2BK

UPC: 786564089315

$ 546.96 EA
Company wide:
0 in stock
Documents & Guides
Surface Style Cover Assembly, 8 Inch Round, Evolution Series, Die Cast Aluminum With Black Powder Coat, Each Cover is Made From Die-Cast Aluminum, Equipped With a Durable Hinge That Allows 180° Rotation, Two (2) Slide Egress Doors With Lock/Auto Close Options, 8° Beveled Edge. For Use With Carpet, Tile, Wood, Polished Concrete, and Terrazzo.

Overview

Surface Style Cover Assembly, 8 Inch Round, Evolution Series, Die Cast Aluminum With Black Powder Coat, Each Cover is Made From Die-Cast Aluminum, Equipped With a Durable Hinge That Allows 180° Rotation, Two (2) Slide Egress Doors With Lock/Auto Close Options, 8° Beveled Edge. For Use With Carpet, Tile, Wood, Polished Concrete, and Terrazzo.
Also known as: 786564089315, 8CTC2BK, WMD8CTC2BK

Specifications

Mounting: Screw On
Color: Black
Material: Aluminum
Mounting: Screw On
Material: Aluminum
Color: Black